Motion
2501LX04X04SS

World Wide Fittings
2501LX04X04SS

Male JIC to Male JIC 90° Elb-Long-316SS
MI ITEM #11589277
MFR #2501LX04X04SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
2501LX04X04SS

Male JIC to Male JIC 90° Elb-Long-316SS
MI ITEM #11589277
MFR #2501LX04X04SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2501LX04X04SS 90 DEG. MALE ELBOW LONG FO

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    7/16-20
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    1/4-18
  • Manufacturer Catalog
  • Weight
    0.12 lb
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.563 in / 14.3002 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought