Motion
2501X06X06SS
2501X06X06SS 90 DEG. MALE ELBOW
MI ITEM #11589285
MFR #2501X06X06SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501X06X06SS 90 DEG. MALE ELBOW
MI ITEM #11589285
MFR #2501X06X06SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2501X06X06SS 90 DEG. MALE ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    9/16-18
  • End 2 Style
    NPT
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Weight
    0.174 lb
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.75 in / 19.05 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought