Overview
Mfr description
2700X10X10SS BULKHEAD UNION
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread7/8-14
- End 2 StyleJIC 37° Flare
- End 2 Thread7/8-14
- Manufacturer Catalog
- Length2.74 in / 69.596 mm
- Weight0.3 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.125 in / 28.575 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data