Motion
2706X04X04
Male JIC To Male Pipe Blkhd Straight
MI ITEM #11589344
MFR #2706X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC To Male Pipe Blkhd Straight
MI ITEM #11589344
MFR #2706X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2706X04X04 MALE JIC TO MALE PIPE

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1/4-18
  • End 2 Style
    NPT
  • End 2 Thread
    7/16-20
  • Manufacturer Catalog
  • Length
    2.08 in / 52.832 mm
  • Weight
    0.083 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.688 in / 17.4752 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought