Overview
Mfr description
2706X04X04LN MALE JIC TO MALE PIPE
Specifications
- Adapter TypeStraight Adapter - Bulkhead
- End 1 StyleJIC 37° Flare
- End 1 Size1/4 in
- End 1 Thread1/4-18
- End 2 StyleNPT
- End 2 Size1/4 in
- End 2 Thread7/16-20
- MaterialSteel
- Manufacturer Catalog
- Length2.08 in / 52.832 mm
- Weight0.104 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.688 in / 17.4752 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data