Motion
2706X06X06
Male JIC To Male Pipe Blkhd Straight
MI ITEM #11589346
MFR #2706X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC To Male Pipe Blkhd Straight
MI ITEM #11589346
MFR #2706X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2706X06X06 MALE JIC TO MALE PIPE

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    3/8-18
  • End 2 Style
    NPT
  • End 2 Thread
    9/16-18
  • Manufacturer Catalog
  • Length
    2.184 in / 55.4736 mm
  • Weight
    0.1194 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.813 in / 20.6502 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought