Overview
Mfr description
2706X12X12LN MALE JIC TO MALE PIPE
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread3/4-14
- End 2 StyleNPT
- End 2 Thread1-1/16-12
- Manufacturer Catalog
- Length2.976 in / 75.5904 mm
- Weight0.555 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.375 in / 34.925 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data