Overview
Mfr description
2706X16X16LN MALE JIC TO MALE PIPE
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-11-1/2
- End 2 StyleNPT
- End 2 Thread1-5/16-12
- Manufacturer Catalog
- Length3.169 in / 80.4926 mm
- Weight0.7964 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.625 in / 41.275 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data