Overview
Mfr description
2706X24X24 MALE JIC TO MALE PIPE
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/2-11-1/2
- End 2 StyleNPT
- End 2 Thread1-7/8-12
- Manufacturer Catalog
- Length3.437 in / 87.2998 mm
- Weight1.224 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size2.125 in / 53.975 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data