Motion
3069X32X24
Male Pipe to Male Pipe Hex Nipple
MI ITEM #11589364
MFR #3069X32X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe to Male Pipe Hex Nipple
MI ITEM #11589364
MFR #3069X32X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3069X32X24 HEX NIPPLE

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    2-11-1/2
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/2-11-1/2
  • Manufacturer Catalog
  • Length
    2.79 in / 70.866 mm
  • Weight
    1.232 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    2.5 in / 63.5 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought