Motion
306X06SS
Blkhd Locknut - 316 SS
MI ITEM #11589366
MFR #306X06SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blkhd Locknut - 316 SS
MI ITEM #11589366
MFR #306X06SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
306X06SS BULKHEAD LOCKNUT

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    SAE
  • End 1 Thread
    9/16-18
  • Manufacturer Catalog
  • Body Material
    Stainless Steel
  • Hex Size
    0.813 in / 20.6502 mm
  • Length
    0.27 in / 6.858 mm
  • Country of Origin
    CN
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.024 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text