Motion
3179X20
Square Drive Pipe Plug
MI ITEM #11589385
MFR #3179X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Drive Pipe Plug
MI ITEM #11589385
MFR #3179X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3179X20 SQUARE HEAD PLUG

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/4-11-1/2
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    0.938 in / 23.8252 mm
  • Length
    1.4 in / 35.56 mm
  • Country of Origin
    US
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    8412.90.9015
  • Weight
    0.5562 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought