Motion
318X10SS
JIC Flare Nut - 316 SS
MI ITEM #11589391
MFR #318X10SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Flare Nut - 316 SS
MI ITEM #11589391
MFR #318X10SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
318X10SS FLARE NUT - 37 DEGREE

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    7/8-14
  • Manufacturer Catalog
  • Body Material
    Stainless Steel
  • Hex Size
    1 in / 25.4 mm
  • Length
    0.98 in / 24.892 mm
  • Country of Origin
    US
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    8412.90.9015
  • Weight
    0.0936 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought