Specifications
Dimensions
- Hex Size1.25 in / 31.75 mm
- Length1.03 in / 26.162 mm
- Weight0.1689 lb
Details
- Adapter TypeCaps & Nuts
- Body MaterialStainless Steel
- Country of OriginCN
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)