Overview
Mfr description
318X24SS FLARE NUT - 37 DEGREE
Specifications
- Adapter TypeCaps & Nuts
- End 1 StyleJIC 37° Flare
- End 1 Thread1-7/8-12
- Manufacturer Catalog
- Body MaterialStainless Steel
- Hex Size2.25 in / 57.15 mm
- Length1.42 in / 36.068 mm
- Country of OriginCN
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data