Motion
319X12SS
JIC Flare Sleeve - 316 SS
MI ITEM #11589402
MFR #319X12SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Flare Sleeve - 316 SS
MI ITEM #11589402
MFR #319X12SS

Mfr description
319X12SS FLARE SLEEVE - 37 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.68 in / 17.272 mm
  • Weight
    0.028 lb

Details

  • Adapter Type
    Ferrules & Sleeves
  • Body Material
    Stainless Steel
  • End 1 Style
    JIC 37° Flare
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)