Motion
3239X04X02
Female ORB to Male Pipe Straight Adapter
MI ITEM #11589414
MFR #3239X04X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female ORB to Male Pipe Straight Adapter
MI ITEM #11589414
MFR #3239X04X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3239X04X02 FEMALE STR. THD. "O" RING TO

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    SAE
  • End 1 Thread
    7/16-20
  • End 2 Style
    NPT
  • End 2 Thread
    1/8-27
  • Manufacturer Catalog
  • Length
    1.13 in / 28.702 mm
  • Weight
    0.0714 lb
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Male
  • Hex Size
    0.688 in / 17.4752 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought