Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size1/2 in
- Hex Size1.125 in / 28.575 mm
- Length1.82 in / 46.228 mm
- Weight0.308 lb
Details
- Adapter TypeStraight Adapter
- Body MaterialSteel
- End 1 StyleSAE
- End 1 Thread7/8-14
- End 1 TypeFemale
- End 2 StyleNPT
- End 2 Thread1/2-14
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- MaterialSteel
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
Overview
Mfr description
3239X10X08 FEMALE STR. THD. "O" RING TO