Motion
3249X10X08
3249X10X08 MALE STRAIGHT THREAD "O" RING
MI ITEM #11589425
MFR #3249X10X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3249X10X08 MALE STRAIGHT THREAD "O" RING
MI ITEM #11589425
MFR #3249X10X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3249X10X08 MALE STRAIGHT THREAD "O" RING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14
  • End 2 Style
    NPT
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.65 in / 41.91 mm
  • Weight
    0.188 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    1 in / 25.4 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought