Motion
3249X24X24
Male ORB to Male Pipe Straight Adapter
Mi Item #11589431
MFR #3249X24X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB to Male Pipe Straight Adapter
Mi Item #11589431
MFR #3249X24X24

Mfr description
3249X24X24 MALE STRAIGHT THREAD "O" RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    2 in / 50.8 mm
  • Length
    2.244 in / 56.9976 mm
  • Weight
    0.906 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    SAE
  • End 1 Thread
    1-7/8-12
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/2-11-1/2
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)