Motion
3269X24X16
Male ORB to Female Pipe Straight Adapter
Mi Item #11589450
MFR #3269X24X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB to Female Pipe Straight Adapter
Mi Item #11589450
MFR #3269X24X16

Mfr description
3269X24X16 STRAIGHT THREAD "O" RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    2.125 in / 53.975 mm
  • Length
    2.111 in / 53.6194 mm
  • Weight
    1.092 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    SAE
  • End 1 Thread
    1-7/8-12
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    1-11-1/2
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)