Motion
3269X32X32
Male ORB to Female Pipe Straight Adapter
MI ITEM #11589453
MFR #3269X32X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB to Female Pipe Straight Adapter
MI ITEM #11589453
MFR #3269X32X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3269X32X32 STRAIGHT THREAD "O" RING

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    SAE
  • End 1 Thread
    2-1/2-12
  • End 2 Style
    NPT
  • End 2 Thread
    2-11-1/2
  • Manufacturer Catalog
  • Length
    2.231 in / 56.6674 mm
  • Weight
    2.004 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    2.875 in / 73.025 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought