Motion
3309X24X20
Female Pipe to Female Pipe Hex Coupling
MI ITEM #11589459
MFR #3309X24X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe to Female Pipe Hex Coupling
MI ITEM #11589459
MFR #3309X24X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3309X24X20 COUPLING

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/2-11-1/2
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/4-11-1/2
  • Manufacturer Catalog
  • Length
    1.93 in / 49.022 mm
  • Weight
    1.418 lb
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Female
  • Hex Size
    2.375 in / 60.325 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought