Motion
4015X08X04
Female FFOR to Male FFOR Reducer
MI ITEM #11589460
MFR #4015X08X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female FFOR to Male FFOR Reducer
MI ITEM #11589460
MFR #4015X08X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4015X08X04 ORFS REDUCER ASSEMBLED WITH

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Female
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    13/16-16
  • End 2 Style
    ORFS
  • End 2 Thread
    9/16-18
  • Manufacturer Catalog
  • Length
    0.866 in / 21.9964 mm
  • Weight
    0.1327 lb
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Male
  • Hex Size
    0.938 in / 23.8252 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought