Motion
4129X04PLG
Flat Face O-Ring Cap Insert Only
MI ITEM #11589502
MFR #4129X04PLG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face O-Ring Cap Insert Only
MI ITEM #11589502
MFR #4129X04PLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4129X04PLG ORFS CAP

Specifications

  • Adapter Type
    Caps & Nuts
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • Country of Origin
    US
  • End 1 Style
    ORFS
  • End 1 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Length
    0.354 in / 8.9916 mm
  • Manufacturer Catalog
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text