Motion
4165X08PFT
Instrumentation Ferrule - Steel
MI ITEM #11589517
MFR #4165X08PFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Ferrule - Steel
MI ITEM #11589517
MFR #4165X08PFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4165X08PFT "O" RING FACE SEAL SLEEVE

Specifications

  • Adapter Type
    Sleeve
  • Body Material
    Steel
  • Both Ends Style/Type
    ORFS
  • Material
    Steel
  • End 1 Size
    1/2 in
  • End 1 Style
    ORFS
  • Manufacturer Catalog
  • Length
    0.415 in / 10.541 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought