Motion
4205X04X02
Male Flat Face O-Ring to MNPT Straight
MI ITEM #11589531
MFR #4205X04X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Flat Face O-Ring to MNPT Straight
MI ITEM #11589531
MFR #4205X04X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4205X04X02 ORFS MALE CONNECTOR

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    9/16-18
  • End 2 Style
    NPT
  • End 2 Thread
    1/8-27
  • Manufacturer Catalog
  • Length
    1.08 in / 27.432 mm
  • Weight
    0.0553 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.625 in / 15.875 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought