Motion
4300X24X48
Male Flat Face O-Ring Braze Spud
MI ITEM #11589556
MFR #4300X24X48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Flat Face O-Ring Braze Spud
MI ITEM #11589556
MFR #4300X24X48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4300X24X48 FACE SEAL MILLED SPUD

Specifications

  • Adapter Type
    Elbow & Straights
  • Both Ends Gender Type
    Male
  • End 1 Style
    ORFS
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    2-12
  • End 2 Style
    Braze-On
  • Manufacturer Catalog
  • Length
    1.525 in / 38.735 mm
  • Body Material
    Steel
  • End 1 Type
    Male
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
  • Harmonization Code
    8412.90.9015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought