Motion
4305X24X24
Male FFOR to Male FFOR Union Straight
MI ITEM #11589560
MFR #4305X24X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male FFOR to Male FFOR Union Straight
MI ITEM #11589560
MFR #4305X24X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4305X24X24 ORFS UNION

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    2-12
  • End 2 Style
    ORFS
  • End 2 Thread
    2-12
  • Manufacturer Catalog
  • Length
    2.087 in / 53.0098 mm
  • Weight
    1.186 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    2.125 in / 53.975 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text