Motion
4314X10XM22
Male FFOR to Metric Male ORB Stud Str
MI ITEM #11589586
MFR #4314X10XM22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male FFOR to Metric Male ORB Stud Str
MI ITEM #11589586
MFR #4314X10XM22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4314X10XM22 ORFS STR. THRD ORING CONNECT

Specifications

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    ORFS
  • End 1 Thread
    1-14
  • End 1 Type
    Male
  • End 2 Style
    SAE Metric
  • End 2 Thread
    M22X1.5
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Hex Size
    1.063 in / 27.0002 mm
  • Manufacturer Catalog
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Weight
    0.245 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text