Motion
4315X10X12
Male FFOR to Braze-On Bore Straight
MI ITEM #11589614
MFR #4315X10X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male FFOR to Braze-On Bore Straight
MI ITEM #11589614
MFR #4315X10X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4315X10X12 ORFS BRAZE CONNECTOR - PLAIN

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    1-14
  • End 2 Style
    Braze-On Bore
  • Manufacturer Catalog
  • Length
    1.24 in / 31.496 mm
  • Weight
    0.1787 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    8412.90.9015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought