Motion
4324X08X08MH
Male FFOR Blkhd to Braze-On Bore Str -MH
MI ITEM #11589633
MFR #4324X08X08MH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male FFOR Blkhd to Braze-On Bore Str -MH
MI ITEM #11589633
MFR #4324X08X08MH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4324X08X08MH ORFS TO BRAZE BULKHEAD CONN

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    13/16-16
  • End 2 Style
    Braze-On Bore
  • Manufacturer Catalog
  • Length
    1.94 in / 49.276 mm
  • Weight
    0.2866 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.181 in / 29.9974 mm
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
  • Harmonization Code
    8412.90.9015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought