Overview
Mfr description
4375X10X08LN ORFS 45 DEG BULKHEAD UNION
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleORFS
- Both Ends Gender TypeMale
- Both Ends Style/TypeORFS
- End 1 Thread1-14
- End 2 StyleORFS
- End 2 Thread13/16-16
- Manufacturer Catalog
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.06 in / 26.924 mm
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data