Motion
4504X08X08X08

World Wide Fittings
4504X08X08X08

Hose Barb to Hose Barb to Hose Barb Tee
MI ITEM #11589781
MFR #4504X08X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4504X08X08X08

Hose Barb to Hose Barb to Hose Barb Tee
MI ITEM #11589781
MFR #4504X08X08X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4504X08X08X08 BEADED TUBE TEE

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    Hose Barb
  • End 2 Style
    Hose Barb
  • End 3 Style
    Hose Barb
  • Manufacturer Catalog
  • Body Material
    Steel
  • Hex Size
    0.813 in / 20.6502 mm
  • Standards Met
    Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.2111 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought