Motion
4504X16X16X16

World Wide Fittings
4504X16X16X16

Hose Barb to Hose Barb to Hose Barb Tee
MI ITEM #11589783
MFR #4504X16X16X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4504X16X16X16

Hose Barb to Hose Barb to Hose Barb Tee
MI ITEM #11589783
MFR #4504X16X16X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4504X16X16X16 BEADED TUBE TEE

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    Hose Barb
  • End 2 Style
    Hose Barb
  • End 3 Style
    Hose Barb
  • Manufacturer Catalog
  • Body Material
    Steel
  • Hex Size
    1.375 in / 34.925 mm
  • Standards Met
    Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text