Overview
Mfr description
4506X12X12MH ORFS SWIVEL ELBOW
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleORFS
- Both Ends Gender TypeMale
- Both Ends Style/TypeORFS
- End 1 Thread1-3/16-12
- End 2 StyleORFS
- End 2 Thread1-3/16-12
- Manufacturer Catalog
- Weight0.7512 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale Swivel
- Hex Size1.06 in / 26.924 mm
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data