Motion
4514X06X06
Male FFOR to Braze-On Bore 90° Elb
Mi Item #11589811
MFR #4514X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male FFOR to Braze-On Bore 90° Elb
Mi Item #11589811
MFR #4514X06X06

Mfr description
4514X06X06 ORFS BRAZE 90 DEG COUNTERBORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.75 in / 19.05 mm
  • Length
    1.437 in / 36.4998 mm
  • Weight
    0.1495 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    ORFS
  • End 1 Thread
    11/16-16
  • End 1 Type
    Male
  • End 2 Style
    Braze-On Bore
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)