Motion
4514X16X16
Male FFOR to Braze-On Bore 90° Elb
MI ITEM #11589814
MFR #4514X16X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male FFOR to Braze-On Bore 90° Elb
MI ITEM #11589814
MFR #4514X16X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4514X16X16 ORFS BRAZE 90 COUNTERBORE

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    1-7/16-12
  • End 2 Style
    Braze-On Bore
  • Manufacturer Catalog
  • Length
    2.47 in / 62.738 mm
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.875 in / 47.625 mm
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought