Overview
Mfr description
4605X20X20X20 ORFS MALE BRANCH TEE
Specifications
- Adapter TypeTee Adapters
- End 1 StyleORFS
- End 1 Thread1-11/16-12
- End 2 StyleORFS
- End 2 Thread1-11/16-12
- End 3 StyleNPT
- End 3 Thread1-1/4-11-1/2
- Manufacturer Catalog
- Body MaterialSteel
- Both Ends Gender TypeMale
- Both Ends Style/TypeORFS
- End 1 TypeMale
- End 2 TypeMale
- End 3 TypeMale
- Hex Size1.625 in / 41.275 mm
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Harmonization Code7318.16.0085
- Weight1.6 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data