Overview
Mfr description
4705X16X16X16 ORFS UNION TEE
Specifications
- Adapter TypeTee Adapters
- End 1 StyleORFS
- End 1 Thread1-7/16-12
- End 2 StyleORFS
- End 2 Thread1-7/16-12
- End 3 StyleORFS
- End 3 Thread1-7/16-12
- Manufacturer Catalog
- Body MaterialSteel
- Both Ends Gender TypeMale
- Both Ends Style/TypeORFS
- End 1 TypeMale
- End 2 TypeMale
- End 3 TypeMale
- Hex Size1.438 in / 36.5252 mm
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Harmonization Code7318.16.0085
- Weight1.29 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data