Motion
4715X06X06X06

World Wide Fittings
4715X06X06X06

4715X06X06X06 ORFS STRAIGHT THRD. BRANCH
Mi Item #11589975
MFR #4715X06X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4715X06X06X06

4715X06X06X06 ORFS STRAIGHT THRD. BRANCH
Mi Item #11589975
MFR #4715X06X06X06

Mfr description
4715X06X06X06 ORFS STRAIGHT THRD. BRANCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Hex Size
    0.669 in / 16.9926 mm
  • Weight
    0.28 lb

Details

  • Adapter Type
    Tee
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    ORFS
  • End 1 Thread
    11/16-16
  • End 1 Type
    Male
  • End 2 Style
    ORFS
  • End 2 Thread
    11/16-16
  • End 2 Type
    Male
  • End 3 Style
    SAE
  • End 3 Thread
    9/16-18
  • End 3 Type
    Male Adjustable
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)