Motion
4715X12X12X16

World Wide Fittings
4715X12X12X16

MFFOR to MFFOR to Male ORB Adj Brnch Tee
MI ITEM #11589985
MFR #4715X12X12X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4715X12X12X16

MFFOR to MFFOR to Male ORB Adj Brnch Tee
MI ITEM #11589985
MFR #4715X12X12X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4715X12X12X16 ORFS STRAIGHT THRD. BRANCH

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    ORFS
  • End 1 Thread
    1-3/16-12
  • End 2 Style
    ORFS
  • End 2 Thread
    1-3/16-12
  • End 3 Style
    SAE
  • End 3 Thread
    1-5/16-12
  • Manufacturer Catalog
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Type
    Male Adjustable
  • Hex Size
    1.438 in / 36.5252 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    1.5065 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text