Overview
Mfr description
4716X04X06X04 ORFS STRAIGHT THREAD "O" R
Specifications
- Adapter TypeTee Adapters
- End 1 StyleORFS
- End 1 Thread9/16-18
- End 2 StyleSAE
- End 2 Thread9/16-18
- End 3 StyleORFS
- End 3 Thread9/18-18
- Manufacturer Catalog
- Body MaterialSteel
- Both Ends Gender TypeMale
- Both Ends Style/TypeORFS
- End 1 TypeMale
- End 2 TypeMale Adjustable
- End 3 TypeMale
- Hex Size0.669 in / 16.9926 mm
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Harmonization Code7318.16.0085
- Weight0.27 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data