Motion
4716X08X16X08

World Wide Fittings
4716X08X16X08

MFFOR to Male ORB Adj to MFFOR Run Tee
MI ITEM #11590002
MFR #4716X08X16X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4716X08X16X08

MFFOR to Male ORB Adj to MFFOR Run Tee
MI ITEM #11590002
MFR #4716X08X16X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4716X08X16X08 ORFS STRAIGHT THREAD "O" R

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    ORFS
  • End 1 Thread
    13/16-16
  • End 2 Style
    SAE
  • End 2 Thread
    1-5/16-12
  • End 3 Style
    ORFS
  • End 3 Thread
    13/16-16
  • Manufacturer Catalog
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Type
    Male
  • End 2 Type
    Male Adjustable
  • End 3 Type
    Male
  • Hex Size
    1.438 in / 36.5252 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text