Motion
4716X10X10X10

World Wide Fittings
4716X10X10X10

MFFOR to Male ORB Adj to MFFOR Run Tee
MI ITEM #11590006
MFR #4716X10X10X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4716X10X10X10

MFFOR to Male ORB Adj to MFFOR Run Tee
MI ITEM #11590006
MFR #4716X10X10X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4716X10X10X10 ORFS STRAIGHT THREAD "O" R

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    ORFS
  • End 1 Thread
    1-14
  • End 2 Style
    SAE
  • End 2 Thread
    7/8-14
  • End 3 Style
    ORFS
  • End 3 Thread
    1-14
  • Manufacturer Catalog
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Type
    Male
  • End 2 Type
    Male Adjustable
  • End 3 Type
    Male
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.69 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought