Specifications
Dimensions
- Hex Size1.438 in / 36.5252 mm
Details
- Adapter TypeTee Adapters
- Body MaterialSteel
- Both Ends Gender TypeMale
- Both Ends Style/TypeORFS
- End 1 StyleORFS
- End 1 Thread1-7/16-12
- End 1 TypeMale
- End 2 StyleSAE
- End 2 Thread1-5/16-12
- End 2 TypeMale Adjustable
- End 3 StyleORFS
- End 3 Thread1-3/16-12
- End 3 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)