Motion
4725X06X06X06

World Wide Fittings
4725X06X06X06

MFFOR to MFFOR to MFFOR Blkhd Branch Tee
MI ITEM #11590020
MFR #4725X06X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4725X06X06X06

MFFOR to MFFOR to MFFOR Blkhd Branch Tee
MI ITEM #11590020
MFR #4725X06X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4725X06X06X06 ORFS BULKHEAD TUBE TEE

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    ORFS
  • End 1 Thread
    11/16-16
  • End 2 Style
    ORFS
  • End 2 Thread
    11/16-16
  • End 3 Style
    ORFS
  • End 3 Thread
    11/16-16
  • Manufacturer Catalog
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Type
    Male
  • Hex Size
    0.669 in / 16.9926 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.35 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought