Motion
4726X12X12X12LN

World Wide Fittings
4726X12X12X12LN

4726X12X12X12LN ORS FORGED BULKHEAD RUN
Mi Item #11590043
MFR #4726X12X12X12LN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4726X12X12X12LN

4726X12X12X12LN ORS FORGED BULKHEAD RUN
Mi Item #11590043
MFR #4726X12X12X12LN

Mfr description
4726X12X12X12LN ORS FORGED BULKHEAD RUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Hex Size
    1.188 in / 30.1752 mm
  • Weight
    1.2415 lb

Details

  • Adapter Type
    Tee
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    ORFS
  • End 1 Thread
    1-3/16-12
  • End 1 Type
    Male
  • End 2 Style
    ORFS
  • End 2 Thread
    1-3/16-12
  • End 2 Type
    Male
  • End 3 Style
    ORFS
  • End 3 Thread
    1-3/16-12
  • End 3 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)