Motion
4955X10X10X10X10

World Wide Fittings
4955X10X10X10X10

MFFOR to MFFOR to MFFOR to MFFOR Cross
Mi Item #11590059
MFR #4955X10X10X10X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4955X10X10X10X10

MFFOR to MFFOR to MFFOR to MFFOR Cross
Mi Item #11590059
MFR #4955X10X10X10X10

Mfr description
4955X10X10X10X10 ORFS MALE CROSS- BODY O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.063 in / 27.0002 mm
  • Weight
    0.73 lb

Details

  • Adapter Type
    Cross Adapters
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    ORFS
  • End 1 Thread
    1-14
  • End 1 Type
    Male
  • End 2 Style
    ORFS
  • End 2 Thread
    1-14
  • End 2 Type
    Male
  • End 3 Style
    ORFS
  • End 3 Thread
    1-14
  • End 3 Type
    Male
  • End 4 Style
    ORFS
  • End 4 Thread
    1-14
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)