Motion
4955X12X12X12X12

World Wide Fittings
4955X12X12X12X12

MFFOR to MFFOR to MFFOR to MFFOR Cross
MI ITEM #11590060
MFR #4955X12X12X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4955X12X12X12X12

MFFOR to MFFOR to MFFOR to MFFOR Cross
MI ITEM #11590060
MFR #4955X12X12X12X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4955X12X12X12X12 ORFS MALE CROSS- BODY O

Specifications

  • End 1 Style
    ORFS
  • End 2 Style
    ORFS
  • End 2 Thread
    1-3/16-12
  • End 3 Thread
    1-3/16-12
  • End 4 Thread
    1-3/16-12
  • Manufacturer Catalog
  • Body Material
    Steel
  • Adapter Type
    Cross Adapters
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    1-3/16-12
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Style
    ORFS
  • End 3 Type
    Male
  • End 4 Style
    ORFS
  • Hex Size
    1.188 in / 30.1752 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    1.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought